Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 15366
Zoro # G3127354
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type UNC
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15366
- Zoro # G3127354
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.194" |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Tap Size | #10 |
Size | #10 |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Square Size | 0.1520 in |
Shank Length | 1 7/8 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LMT ONSRUD Replacement Insert, PK10 (91-125)
- MORSE 3-3/8" Carbide Grit Hole Saw (MHSG54)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- GREENFIELD THREADING Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes (313503)
- Widia Straight Flute 3-Flute Taps