Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 14943
Zoro # G7534222
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type Metric Coarse
- Pitch Diameter Limit D9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14943
- Zoro # G7534222
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Pitch Diameter Limit | D9 |
Shank Dia. | 31.32mm |
Tap Dimension Type | Metric |
Overall Length | 152.40mm |
Thread Length | 76.20mm |
Tap Size | M36 |
65% Thread Drill Size | 3.69 mm |
Tap Length Standard | ANSI |
Shank Length | 3 1/32 in |
Thread Size | M36x4 |
75% Thread Drill Size | 3.24 mm |
Size | M36 |
Description
Straight Flute Tap, Thread Size M36x4, Metric, Bottoming, Overall Length 153.92 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 76.20 mm, 75 Percent Thread Drill Size 3.24 mm, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Empire 84-5 Pocket Level, 1-Vial, Plastic (84-5)
- PROTO Output Square Drive for 1/2 In, 1 In Dr (J6222RD)
- GEARWRENCH 2 Ton 2 or 3 Jaw internal/External Puller (3561)
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (11694)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14026)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (GT425002)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- Widia Straight Flute 4-Flute Taps