Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14863
Zoro # G2959783
original price:
$36.19
6% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.00mm
- Tap Chamfer Bottoming
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14863
- Zoro # G2959783
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Thread Length | 46.00mm |
Pitch Diameter Limit | D7 |
Size | M16 |
Shank Length | 2 in |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
Square Size | 0.3600 in |
75% Thread Drill Size | 14.00 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 14.50 mm |
Description
Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.05 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Deep Socket, black oxide (J6510H)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- WIDIA Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, UNC (14774)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14569)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- Widia Straight Flute 4-Flute Taps