Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14775
Zoro # G0785793
original price:
$10.87
14% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.93mm
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14775
- Zoro # G0785793
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.93mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Pitch Diameter Limit | D7 |
Thread Length | 22.22mm |
Size | M5 |
Square Size | 0.1520 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 60.33 mm, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19353)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14544)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- Widia Straight Flute 4-Flute Taps