Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14759
Zoro # G2908954
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Dimension Type Metric
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14759
- Zoro # G2908954
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 53.97mm |
Pitch Diameter Limit | D6 |
Thread Length | 19.05mm |
Size | M4 |
55% Thread Drill Size | 3.50 mm |
Tap Length Standard | ANSI, Unified and American National Threads, USCTI |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.40 mm |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 2 1/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 3.30 mm, Thread Limit H2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- WILLIAMS Williams Scaffold Ratchet Pry Bar (BS-63BBAR)
- WESTWARD O HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR1)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- Widia Straight Flute 2-Flute Taps