Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14596
Zoro # G7457545
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-7
- Shank Dia. 0.896"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14596
- Zoro # G7457545
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Shank Dia. | 0.896" |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H4 |
Size | 1-1/8 |
65% Thread Drill Size | 1.0044 in |
Thread Size | 1 1/8"-7 |
75% Thread Drill Size | 0.9858 in |
Shank Length | 2 7/8 in |
Square Size | 0.6720 in |
Tap Length Standard | ANSI 302 |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Bottoming, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-16 Carbon Steel Hex Rethreading Die (DWTHX111616)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- JET Sander (IBGB-248)
- SKIL Gold Oxide Drill Set 21 pcs (98021)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14893)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11677)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14163)
- Widia Straight Flute 4-Flute Taps