Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 14501
Zoro # G0387536
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. 0.697"
- Tap Chamfer Bottoming
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14501
- Zoro # G0387536
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H4 |
Shank Length | 2 15/32 in |
55% Thread Drill Size | 51/64 in |
Tap Length Standard | ANSI 302 |
Square Size | 0.5230 in |
75% Thread Drill Size | 19.50 mm |
Thread Size | 7/8"-9 |
65% Thread Drill Size | 25/32 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- MITUTOYO Depth Gage Acs, Ext Base, 12 In (900369)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-644)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11634)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14647)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (GT425002)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- Widia Taps