Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14483
Zoro # G7697378
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14483
- Zoro # G7697378
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H5 |
Thread Length | 2" |
Square Size | 0.4420 in |
65% Thread Drill Size | 17.70 mm |
Tap Length Standard | ANSI 302 |
Thread Size | 3/4"-16 |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.90 mm |
75% Thread Drill Size | 17.50 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, UNJF, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adapter Pawl, PK2 (44910)
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- Widia Taps