Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 14454
Zoro # G0564934
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14454
- Zoro # G0564934
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Size | 3/4 |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 1/4 in |
Square Size | 0.4420 in |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"-18 Carbon Steel Hex Die (DWTSH1-3/16-18)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- DRILLCO 5/16-18, NITRO SPIRAL POINT TAPS - 2100N (21N120CP)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14894)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- Widia Straight Flute 4-Flute Taps