Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 14450
Zoro # G1314485
product price: $47.69
/ea
$47.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14450
- Zoro # G1314485
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 16.50 mm |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2 1/4 in |
Square Size | 0.4420 in |
65% Thread Drill Size | 16.90 mm |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP BENCH GRINDER 6"" LED (SBG-150A)
- KRAFT TOOL HDPE Sheets Jointer, 1/2 (BL276)
- PROTO Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761W)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (5TWT7)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14163)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11609)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11618)
- OSG Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (1122201)
- Widia Straight Flute 4-Flute Taps