Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14404
Zoro # G2239273
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14404
- Zoro # G2239273
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Size | 5/8 |
55% Thread Drill Size | 14.80 mm |
Shank Length | 2 in |
Square Size | 0.3600 in |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 37/64 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Bottoming, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper (2979-22)
- DAKE Arbor Press, 3 Tons (902007)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- GREENLEE Dies (45565)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11557)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14613)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14943)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14191)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54653)
- Widia Straight Flute 4-Flute Taps