Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 14381
Zoro # G0516013
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14381
- Zoro # G0516013
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Size | 5/8 |
65% Thread Drill Size | 13.90 mm |
Thread Size | 5/8"-11 |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
Shank Length | 2 in |
Square Size | 0.3600 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- KIPP Adjustable Handle Size: 4, 1/2-13X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X30)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- Widia Taps