Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14283
Zoro # G1230327
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14283
- Zoro # G1230327
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
Tap Length Standard | ANSI 302 |
Shank Length | 1 23/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- PROTO Locking Extension 3/8" Dr, 6 in L, 1 Pieces, Black Oxide (J5260-06B)
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11649)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- WIDIA Straight Flute Hand Tap, Plug, 4 (5353)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- Widia Straight Flute 4-Flute Taps