Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14196
Zoro # G1663566
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14196
- Zoro # G1663566
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Shank Length | 1 11/16 in |
Tap Length Standard | ANSI |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- RIDGID Motor Pulley (71947)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3472)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19354)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- Widia Taps