Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 14192
Zoro # G3351284
original price:
$10.35
14% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14192
- Zoro # G3351284
- UPC # 00662355141922
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Size | 3/8 |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Tap Length Standard | ANSI 302 |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x12 In (48-20-7454)
- CHICAGO PNEUMATIC 3/8 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 4.6 ft. lbf / 6.3 Nm - 2600 RPM (CP1117P26)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11657)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14943)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14596)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1975000)
- Widia Taps