Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14163
Zoro # G3194204
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14163
- Zoro # G3194204
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Size | 3/8 |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | ANSI |
Shank Length | 1 11/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91106)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14223)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11548)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11677)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWH9)
- Widia Taps