Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 14159
Zoro # G0753015
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14159
- Zoro # G0753015
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Size | 3/8 |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
Shank Length | 1 11/16 in |
Tap Length Standard | ANSI 302 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- PROTO Socket Bar 3/4" Drive w/ 8 Clips - 17" (J2577)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14483)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- Widia Taps