Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11662
Zoro # G2166823
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Shank Dia. 0.697"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11662
- Zoro # G2166823
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 5" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | Not Rated |
Size | 7/8 |
55% Thread Drill Size | 51/64 in |
Square Size | 0.5230 in |
65% Thread Drill Size | 25/32 in |
Shank Length | 2 3/4 in |
75% Thread Drill Size | 19.50 mm |
Thread Size | 7/8"-9 |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40124)
- RECOIL Insert Install Tool, Prewinder, M5x0.8 (55052U)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- MILWAUKEE TOOL 1-1/8" x 1" Annular Cutter (49-59-1125)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11541)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (11686)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- Widia Taps