Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11658
Zoro # G1485276
original price:
$35.29
5% off
new price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11658
- Zoro # G1485276
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | Not Rated |
Size | 3/4 |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4060 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Shank Length | 2 in |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Tool Box, Plastic, Gray, 14-1/2 in W x 7-1/2 in D x 5 in H (6744WG)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- SLICE Manual Retracting Utility, 1/2 in L (10490)
- MAGNET SOURCE 0 Screwdriver MagnetizerDemagnetizer, 1 in L, 1 in W, 1 in H, CeramicRubber (7224)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19129)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (11694)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- Widia Straight Flute 4-Flute Taps