Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11602
Zoro # G1071734
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11602
- Zoro # G1071734
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3" |
Thread Length | 1" |
Pitch Diameter Limit | Not Rated |
Size | 1/4 |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1910 in |
Shank Length | 2 in |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T-Tap Wrench, 0-1/4 In (318-0015)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14927)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14339)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54512)
- Widia Straight Flute 4-Flute Taps