Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11550
Zoro # G2921807
original price:
$6.49
5% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11550
- Zoro # G2921807
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | #25 |
Square Size | 0.1520 in |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Shank Length | 1 3/32 in |
Tap Length Standard | ANSI |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Scaler Attachment (KTI83090)
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum (15-809)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- XTRWELD 12 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF120600LD)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19470)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- Widia Taps