Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 11542
Zoro # G0713684
original price:
$5.95
9% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11542
- Zoro # G0713684
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 3/4" |
Size | #8 |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 13 Piece 1/4" Drive Stubby Star Socket Driver Set (24293)
- CAPRI TOOLS 1/2 in Drive 5/8 in Hex Bit Socket (3-0560)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- CENTURY DRILL & TOOL 10", 60-Teeth Contractor Finishing Blade (10216)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19380)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (11694)
- WIDIA Straight Flute Hand Tap, Taper, 4 (5353)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- OSG Straight Flute Hand Tap, Plug, 4 (1025500)
- Widia Taps