Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 11530
Zoro # G3424662
original price:
$5.99
10% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11530
- Zoro # G3424662
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | Not Rated |
Size | #6 |
75% Thread Drill Size | #36 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #32 |
Square Size | 0.1100 in |
65% Thread Drill Size | #34 |
Shank Length | 1 9/32 in |
Thread Size | #6-32 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (367321)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD11/16)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch, Leather (OX-T264801)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15136)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- Widia Straight Flute 3-Flute Taps