Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19916
Zoro # G3730386
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.50
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19916
- Zoro # G3730386
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 32.00mm |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Tap Length Standard | ANSI |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- PROTO Socket Extension Set, 3/8 in Input Drive Size, 3/8 in Output Drive Size, 4 Piece, Chrome (J52008)
- CRESCENT WRENCH COMBINATION 7/16"" (CCW4)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14797)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- Widia Taps