Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19907
Zoro # G3730027
original price:
$11.65
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.80
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19907
- Zoro # G3730027
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | D7 |
55% Thread Drill Size | 4.40 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
Tap Length Standard | ANSI |
Thread Size | M5x0.8 |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Bottoming, Overall Length 60.33 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA TANK, COOLANT RECOVERY 1.5QT (542166413)
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU21)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- DRILL AMERICA 1/2"-28 HSS Plug Hand Tap (DWTST1/2-28P)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14499)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- Widia Straight Flute 4-Flute Taps