Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19261
Zoro # G3005161
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19261
- Zoro # G3005161
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Size | 5/16 |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Shank Length | 1 9/16 in |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- HHIP 4 1/2 X 5 X 6 Precision Ground Right Angle Plate (3402-1032)
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LXT9)
- MAKITA 18V LXT BRUSHLESS CORDLESS 2PC KIT (MPXT269M)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14909)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14113)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11625)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- Widia Taps