Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19245
Zoro # G3696305
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19245
- Zoro # G3696305
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Size | 5/16 |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - chisel end (BNHYBR-21404)
- HOUGEN 1-1/16 in. X 3/4 in. RotaLoc Annular Cutter (17134)
- URREA 1" Drive Impact Extension, SAE (10609B)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4821B25)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14127)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14893)
- Widia Taps