Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 19198
Zoro # G3729047
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19198
- Zoro # G3729047
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 14.80 mm |
Shank Length | 2 in |
Thread Size | 5/8"-18 |
Square Size | 0.3600 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, UNJF, Bottoming, Overall Length 3 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13X80, Black Powder Coated, Comp: Black Oxidized (K0752.5A51X80)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1750)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WIDIA Straight Flute Hand Tap, Plug, 4 (5353)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15328)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1600207)
- Widia Straight Flute 4-Flute Taps