Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 14847
Zoro # G1789067
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M14-2.00
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14847
- Zoro # G1789067
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M14-2.00 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 42.00mm |
Size | M14 |
75% Thread Drill Size | 12.00 mm |
Shank Length | 1 29/32 in |
55% Thread Drill Size | 12.50 mm |
Square Size | 0.3320 in |
Thread Size | M14x2 |
65% Thread Drill Size | 31/64 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size M14x2, Metric, Bottoming, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.06 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- PROTO 3/8" Drive Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52118)
- INGERSOLL-RAND 7 Heavy Duty Air Angle Sander 0.50 Hp (313A)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14358)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19380)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- Widia Taps