Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 14647
Zoro # G2338542
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Shank Dia. 1.233"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14647
- Zoro # G2338542
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Shank Dia. | 1.233" |
Tap Size | 1-1/2" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Size | 1-1/2 |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 1.3376 in |
Square Size | 0.9250 in |
Thread Size | 1 1/2"-6 |
Shank Length | 3 3/8 in |
65% Thread Drill Size | 1.3593 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Bottoming, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- CHICAGO PNEUMATIC 7/16" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8232-QC)
- RUBBERMAID COMMERCIAL Ashtray, Sable (GRFG3975M3SBLE)
- WIDIA Straight Flute Hand Tap Modified Bottoming, 4 Flutes (GT41)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (5353)
- Widia Taps