Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 14340
Zoro # G1493301
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14340
- Zoro # G1493301
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Shank Length | 1 29/32 in |
55% Thread Drill Size | 1/2 in |
Tap Length Standard | ANSI 302 |
Square Size | 0.3220 in |
75% Thread Drill Size | 12.20 mm |
Thread Size | 9/16"-12 |
65% Thread Drill Size | 12.50 mm |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD Oil Filtr Wrench Plier (3508)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21071424GR)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11626)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- Widia Taps