Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 11618
Zoro # G2492822
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11618
- Zoro # G2492822
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/4" |
Size | 3/8 |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Shank Length | 1 3/4 in |
Tap Length Standard | ANSI |
Square Size | 0.2860 in |
65% Thread Drill Size | R |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- MAYHEW PRY BAR LINE UP REG 42" HD 475 (MY40023)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0906CWS10)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14452)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14127)
- Widia Straight Flute 4-Flute Taps