Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # 15468
Zoro # G7696215
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 15468
- Zoro # G7696215
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Square Size | 0.2750 in |
75% Thread Drill Size | 27/64 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Tap Length Standard | ANSI 302 |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-135 Scarifier, Blue Steel Tines, 12", Plastic Handle (83-135)
- FREUD Super Dado Sets, 6 (SD506)
- HHIP 7 Piece Transfer Screw Set 6-32 (3601-0006)
- FOWLER Combo Edge and Center Finder - 1/2" x .200" (525750250)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14020)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15469)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- Widia Taps