Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 15455
Zoro # G7696416
original price:
$9.99
15% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 15455
- Zoro # G7696416
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Square Size | 0.4210 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 7/16 in |
Min. Bore Dia. | 7/16 in |
Shank Length | 1 3/8 in |
Drill Bit Size | 7/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 7/16 in, High Speed Steel, TiN, Left Hand, Thread Length 1 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor Brush Assembly, PK2 (44540)
- JACOBS 33BA-5/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6289)
- PROSKIT Lunar Series Crimper HDTV, SMA, True 75ohm (300-187)
- CARRAND Pacific Coast Car Duster (CRD93007)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19208)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11640)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14845)
- Widia Taps