Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 15385
Zoro # G7696915
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2200"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15385
- Zoro # G7696915
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.2200" |
Tap Thread Size | #12-24 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H4 |
Shank Length | 1 7/16 in |
Tap Length Standard | ANSI 302 |
Thread Size | #12-24 |
55% Thread Drill Size | #13 |
65% Thread Drill Size | #13 |
75% Thread Drill Size | 4.45 mm |
Square Size | 0.1650 in |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Rolling Inspection Mirror (SET3714)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 12 in. (1904-1200)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19231)
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC (14646)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330049)
- Widia Straight Flute 4-Flute Taps