Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 15239
Zoro # G3158644
original price:
$8.89
24% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15239
- Zoro # G3158644
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Size | #6 |
Tap Length Standard | ANSI 302 |
Thread Size | #6-32 |
65% Thread Drill Size | #32 |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 6 in. Stainless Steel Strong Blunt Tweezer (24-SA-SE)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4718T)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- Widia Straight Flute 3-Flute Taps