Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # 15136
Zoro # G2242773
original price:
$10.99
12% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15136
- Zoro # G2242773
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Tap Size | #2 |
Thread Length | 7/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H2 |
Size | #2 |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
Square Size | 0.1100 in |
55% Thread Drill Size | #49 |
Shank Length | 1 9/32 in |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | #49 |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-07-09)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-14 (DWT54891)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15365)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- Widia Taps