Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 11526
Zoro # G1410805
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11526
- Zoro # G1410805
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 5/8" |
Size | #5 |
65% Thread Drill Size | #37 |
75% Thread Drill Size | #39 |
Square Size | 0.1100 in |
Shank Length | 1 11/32 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | #36 |
Thread Size | #5-40 |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Bottoming, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 7.0x1.00mm (97609)
- KIPP Adjustable Handle Size: 3, 5/16-18X30, Plastic, Yellow RAL 1021, Comp: Steel (K0269.3A316X30)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 3 Flutes (BPT3M50)
- Widia Straight Flute 3-Flute Taps