Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 3
Mfr # 14166
Zoro # G7697770
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14166
- Zoro # G7697770
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI 302 |
Square Size | 0.2860 in |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-16 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND Montana Brand MB-03027 Drywall Screw Setter Set (MB-03027)
- EMERGENCY ZONE Emergency Zone 405 Multitool Knife Emergency Kit (4101)
- KRAFT TOOL Block Line Stretcher, 8" - 12" (BL341)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (11516)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- Widia Taps