Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 3
Mfr # 11694
Zoro # G7699049
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.0210"
- Tap Thread Size 1-1/4"-7
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11694
- Zoro # G7699049
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.0210" |
Tap Thread Size | 1-1/4"-7 |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.7660 in |
Tap Length Standard | ANSI |
Shank Length | 3 7/16 in |
Thread Size | 1 1/4"-7 |
65% Thread Drill Size | 1.1294 in |
75% Thread Drill Size | 1.1108 in |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Bottoming, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (2610008121)
- OTC Bar Type Puller/Bearing Separator Set (4517)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Stainless Steel (K0117.4121)
- LISLE Tap Socket, 8 for 1/8" Taps (70660)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 (GT41)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- WIDIA Straight Flute Hand Tap, Taper, 4 (5353)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00722)
- Widia Taps