Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # 15457
Zoro # G7696267
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15457
- Zoro # G7696267
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Shank Length | 1 9/16 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Tap Length Standard | ANSI 302 |
Square Size | 0.2380 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"-40 HSS Plug Hand Tap (DWTST9/32-40P)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- KRAFT TOOL Fresno Trowel, BS, Swivel Bracket, 30" X 5" (CC630B)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14759)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- Widia Taps