Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # 14064
Zoro # G7698166
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14064
- Zoro # G7698166
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Length Standard | ANSI 302 |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.45 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 30-Ounce / 850-Grams (OX-P087030)
- BON TOOL Bon 28-132 Soil Probe, 60" (28-132)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14783)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- Widia Taps