Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 2
Mfr # 15474
Zoro # G3731366
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 4.2670mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15474
- Zoro # G3731366
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.2670mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.9750mm |
Pitch Diameter Limit | H2 |
Thread Length | 19.0500mm |
Thread Size | M4x0.7 |
Tap Length Standard | ANSI |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.50 mm |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 53.98 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1030)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (J47701/8)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- RIDGID Handle and Nut Assembly (41050)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap Modified Bottoming, 4 Flutes (GT41)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11692)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- WIDIA Straight Flute Hand Tap, Modified Bottoming, 4 (GT41)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (5353)
- Widia Straight Flute 4-Flute Taps