Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC
Mfr # 11528
Zoro # G2640626
original price:
$6.49
10% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type UNC
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11528
- Zoro # G2640626
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Pitch Diameter Limit | Not Rated |
Thread Length | 11/16" |
Tap Dimension Type | Inch |
Overall Length | 2" |
Shank Dia. | 0.141" |
Tap Size | #6 |
Size | #6 |
Square Size | 0.1100 in |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT T10 Torx Driver (800-037)
- DRILL AMERICA 7/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/16)
- BON TOOL Bon 12-107 Threaded Handle, 1 3/4" Aluminum, 10 Foot (12-107)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14102)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- Widia Taps