Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC
Mfr # 15462
Zoro # G7696230
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15462
- Zoro # G7696230
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.2380 in |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | J |
Shank Length | 1 9/16 in |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, UNJF, Plug, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS All Purpose 10 (73188000)
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg (2UFW2)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 6mm (84141)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-684)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- Widia Taps