Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap , 1/4"-20 , Taper , 3 Flutes, UNF
Mfr # 14015
Zoro # G7698516
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Thread Type UNF
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14015
- Zoro # G7698516
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.2550" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Tap Size | 1/4" |
Tap Length Standard | ANSI |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- DRILL AMERICA 2-1/2"-12 HSS Plug Hand Tap, Tap Thread Size: 2-1/2"-12 (DWTST2-1/2-12P)
- S&G TOOL AID SLIDE HAMMER (SG81001)
- KRAFT TOOL Elite Series Round End Ma, 12"x3-1/4 (CFE072K)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (GT425002)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- Widia Straight Flute 4-Flute Taps