Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-3/8"-12, Taper, 3 Flutes, UNF
Mfr # 14640
Zoro # G7699898
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-12
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Thread Type UNF
- Overall Length 6.0625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14640
- Zoro # G7699898
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Overall Length | 6.0625" |
Thread Length | 3" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Shank Dia. | 1.1080" |
Tap Size | 1-3/8" |
75% Thread Drill Size | 1.2938 in |
65% Thread Drill Size | 1.3046 in |
Shank Length | 3 1/32 in |
Tap Length Standard | ANSI |
Thread Size | 1 3/8"-12 |
Square Size | 0.8310 in |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, UNJF, Taper, Overall Length 6 1/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 6In (218-001080)
- CRAFTSMAN Cast Torpedo Level, 9 (CMHT82391)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222290)
- IRWIN DRIL&TAP BIT NC 4-40 2PC (80209)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- YMW TAPS Hand Tap, HSS, TICN, D5 M9 x 1.25, Tap Material: High Speed Steel (TS9.0N5NEBA-TICN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- HHIP Hand Tapper (3900-0250)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- Widia Taps