Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-3/8"-12, Plug, 6 Flutes, UNF
Mfr # 14641
Zoro # G7697545
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-12
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14641
- Zoro # G7697545
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Shank Dia. | 1.108" |
Tap Dimension Type | Inch |
Thread Length | 3" |
Overall Length | 6-1/16" |
Pitch Diameter Limit | H4 |
Tap Size | 1-3/8" |
65% Thread Drill Size | 1.3046 in |
Shank Length | 3 1/32 in |
Thread Size | 1 3/8"-12 |
75% Thread Drill Size | 1.2938 in |
Square Size | 0.8310 in |
Tap Length Standard | ANSI 302 |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, UNJF, Plug, Overall Length 6 1/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #21 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA2)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- MAYHEW Pneumatic Pilot Punch Kit, 5 pcs. (32020)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- OSG Straight Flute Hand Tap, M22-2.50, Bottoming, 5 Flutes, Metric Coarse (1105302108)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 2.0mm (97323)
- Widia Taps