Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF
Mfr # 14642
Zoro # G7697509
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-12
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNF
- Standards USCTI 302
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14642
- Zoro # G7697509
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Thread Length | 3" |
Shank Dia. | 1.108" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Tap Size | 1-3/8" |
75% Thread Drill Size | 1.2938 in |
Thread Size | 1 3/8"-12 |
65% Thread Drill Size | 1.3046 in |
Tap Length Standard | ANSI 302 |
Square Size | 0.8310 in |
Shank Length | 3 1/32 in |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-12, UNF, UNJF, Bottoming, Overall Length 6 1/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6346)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-3/8"-12, Bottoming, 6 Flutes, UNF (308713)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- Widia Taps