Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap , 1-1/8"-12 , Bottoming , 4 Flutes, UNC
Mfr # 14605
Zoro # G7492457
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-12
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14605
- Zoro # G7492457
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-12 |
Shank Dia. | 0.896" |
Pitch Diameter Limit | H4 |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Thread Length | 2-9/16" |
Overall Length | 5-7/16" |
Size | 1-1/8 |
65% Thread Drill Size | 1.0546 in |
Shank Length | 2 7/8 in |
Square Size | 0.6720 in |
Tap Length Standard | ANSI 302 |
Thread Size | 1 1/8"-12 |
75% Thread Drill Size | 1.0438 in |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, UNJF, Bottoming, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Ip67 Plus Caliper Bt 8" (54100558BT)
- SUPERCUT 160-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (462203)
- MARTINDALE ELECTRIC Demagnetizer, Model P-2, 115V. (DEMGP2A)
- RIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in (12-R)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11548)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19455)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWG2)
- Widia Taps